missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ H 135.51 Flask Carrier 2000 mL with Handle
Description
- Flask carrier 2000 mL with handle
- Round bottom
- Volume: 2000 mL
- Max. outer diameter: 194.7 mm
- Hole diameter: 169.5 mm
- Hole depth: 64.5 mm
- Working temperature max: 300°C
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Diameter (Metric) | 194.7 mm |
| For Use With (Equipment) | IKA Magnetic Stirrers |
| Shape | Hollow Cylindrical |
| Temperature (Metric) | 300°C |
| Type | Flask Carrier |
| Weight (Metric) | 2.9155 kg |
| Material | Anodized Aluminum |