missing translation for 'onlineSavingsMsg'
Learn More

IKA™ H 135.41 Flask Carrier 1000 mL with Handle

Catalog No. 01183276
Change view
Click to view available options
For Use With (Equipment):
IKA Magnetic Stirrers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01183276 IKA Magnetic Stirrers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183276 Supplier IKA™ Supplier No. 4448500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The H 135.41 flask carrier is a round bottom flask carrier compatible with IKA magnetic stirrers.

  • Flask carrier 1000 mL with handle
  • Round bottom
  • Volume: 1000 mL
  • Max. outer diameter: 166.3 mm
  • Useable volume max: 1000 mL
  • Hole diameter: 134.5 mm
  • Hole depth: 61.5 mm
  • Working temperature max: 300°C
  • Material in contact with medium: aluminum anodized

Specifications

Capacity (Metric) 1000 mL
Diameter (Metric) 166.3 mm
For Use With (Equipment) IKA Magnetic Stirrers
Shape Hollow Cylindrical
Temperature (Metric) 300°C
Type Flask Carrier
Weight (Metric) 2.214 kg