missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ H 135.21 Flask Carrier 100 mL with Handle
Description
- Flask carrier 100 mL with handle
- Round bottom
- Volume: 100 mL
- Max. outer diameter: 142 mm
- Useable volume max: 100 mL
- Hole diameter: 66 mm
- Hole depth: 29.5 mm
- Working temperature max: 300°C
- Material in contact with medium: aluminum anodized
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Diameter (Metric) | 142 mm |
| For Use With (Equipment) | IKA Magnetic Stirrers |
| Shape | Hollow Cylindrical |
| Temperature (Metric) | 300°C |
| Type | Flask Carrier |
| Weight (Metric) | 1.176 kg |
| Material | Anodized Aluminum |