missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ H-12000 Blood Processing Swinging-Bucket Rotor

Catalog No. 361010758
Change view
Click to view available options
Capacity:
12 x 500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
361010758 12 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361010758 Supplier Thermo Scientific™ Supplier No. 77050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Achieve various capacities with adapters ranging from 300mL to 2,000mL by using the Thermo Scientific™ H-12000 Blood Processing Swinging-Bucket Rotor.

Compatible with:

Thermo Scientific™ Sorvall™ RC12BP low-speed centrifuges

Specifications

Description H-12000 Blood Processing Swinging-Bucket Rotor
Material Stainless Steel Rotor Body, Aluminum Bucket
Type Swinging Bucket Rotor
Capacity 12 x 500 mL
Max. RCF 7,340 x g
Max. Speed 4,700 rpm
Radius (Metric) 297.2 mm
Radius (Metric) Min. 146.3 mm
K Factor 8117
For Use With (Equipment) Thermo Scientific Sorvall RC 12 Series Large Capacity Centrifuges
Angle 90°
Min. RCF 3,610 x g
Show More Show Less