missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Gyroscope

Catalog No. S13998
Change view
Click to view available options
Diameter (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S13998 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13998 Supplier Eisco™ Supplier No. PH0342

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Gyroscope is carefully balanced, and completely fitted on a stand.

  • The brass wheel is 7.5 cm inside diameter; 3 cm at its rim.
  • Carefully balanced.
  • All three pairs of pivots are adjustable.
  • Complete fitted on stand.

Specifications

Product Type Gyroscope
Material Brass
Includes Three pair of adjustable pivots fitted on a stand
Diameter (English) 3 in.
Diameter (Metric) 7.5 cm