missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Gypsum Rock Specimen, 3cm

Gypsum is a sulfate mineral formed as the byproduct of evaporating saltwater. When this mineral becomes lithified, it forms rock gypsum, a sedimentary rock. These 3cm samples are great for use as classroom specimens or as a part of a small rock collection.

Supplier:  Eisco™ ESNG0088PK12

 View more versions of this product

Catalog No. S41485


Only null left
Explore available promotions

Description

Description

  • Rock gypsum specimen approximately 1 in. (3cm) in length
  • Formed from the lithification of sulfate evaporite deposits
  • Perfect size for use in classroom identification labs and exercises, corresponding well with Next Generation Science Standards evidence statements
  • Useful for rock/mineral comparison studies, as well as lessons on sedimentary rock formation
  • Specimens come in clear labeled bag for ideal storage

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

Sedimentary Rock
12
0.34 kg
Rock Specimen
3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions