missing translation for 'onlineSavingsMsg'
Learn More

Coast GX20 Waterproof Dual Power Flashlight

Catalog No. 17010116
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17010116 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17010116 Supplier Coast Supplier No. 30909

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Built waterproof with an ultra-strong, lightweight polymer handle, the GX20 flashlight goes big on brightness.

  • This go-anywhere light offers four modes—medium, high, Turbo, and low—with a max output of 1200 lumens
  • Use the COAST-patented PURE BEAM™ optic and TWIST™ focus system to transition seamlessly between the edge-to-edge clarity of the Ultra View Flood Beam and the long-range precision of the BULLS-EYE™ Spot Beam
  • No storm, splash, or even submersion down to 1 meter (3 feet) will stop you
  • The grip-textured handle features a lanyard loop, which doubles as an anti-roll tail cap so that you can set the flashlight down and not worry about it getting away on uneven surfaces
  • Engineered with COAST Dual Power technology, the flashlight runs on four AAA alkaline batteries but can also operate using a COAST ZITHION-X™ ZX750 rechargeable battery (purchased separately)
  • The GX20 is constructed of top-grade materials to meet IP67 waterproof and dust-resistant standards and is backed by a lifetime warranty

Specifications

Light Source LED
Voltage 3.7 V
Battery Type AAA Alkaline
Lumen 1200 lm
Warranty Lifetime
Product Type LED Flashlight