missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Guardian System Ramp
Description
Construction
- IR0002: Gradual 11.4-degree slope
- Anti-slip grip-tape for safety
Materials
- IR0002: Heavy 7-gage 304 stainless steel construction with a 4 finish
Dimensions
- 36.7 W x 13.7 H in.
- IR0002: 58.3 L in.
Capacity
- 500 lb.
Performance
- Allows easy loading of carts, racks, gurneys or lifts
- Sits flush on a 9.5 in. tall threshold of a standard shipping container
Specifications
Specifications
| Product Type | Mortuary Rack |
| Material | Stainless Steel |
| Height (English) | 13.7 in. |
| Length (English) | 58.3 in. |
| Width (English) | 36.7 in. |