missing translation for 'onlineSavingsMsg'
Learn More

Mopec Guardian System Ramp

Catalog No. 23268954
Change view
Click to view available options
Length (English):
58.3 in.
105.3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
23268954 105.3 in.
23268953 58.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23268954 Supplier Mopec Supplier No. IR0004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for seamless integration with Guardian Systems, these ramps provide a smooth transition for wheeled units, improving operational efficiency while upholding safety standards.

Construction

  • IR0002: Gradual 11.4-degree slope
  • Anti-slip grip-tape for safety

Materials

  • IR0002: Heavy 7-gage 304 stainless steel construction with a 4 finish

Dimensions

  • 36.7 W x 13.7 H in.
  • IR0002: 58.3 L in.

Capacity

  • 500 lb.

Performance

  • Allows easy loading of carts, racks, gurneys or lifts
  • Sits flush on a 9.5 in. tall threshold of a standard shipping container

Specifications

Product Type Mortuary Rack
Material Aluminum
Height (English) 13.7 in.
Length (English) 105.3 in.
Width (English) 36.7 in.