missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Guardian™ CP-13-11, Chemical Resistant Smooth Finish 13 mil Butyl Gloves
Description
- For use with aldehydes, ketones, esters, and concentrated mineral acids
- Resistant to oxidation, ozone corrosion, and abrasion
- Shorter, thinner format than other Guardian™ Butyl Gloves
- Rinse clean and hang dry for reuse
- Made in the USA
Specifications
Specifications
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Size | X-Small |
| Thickness (English) | 13 mil |
| Thickness (Metric) | 0.33 mm |
| Glove Cuff Style | Beaded |
| Grip Design | Smooth |
| Lining | Unlined |
| Model | 51501 |
| Show More |