missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Guardian 7000™ Hotplates and Stirrers
OHAUS™ Guardian 7000™ Hotplates and Stirrers have exceptional safety features, making them reliable for everyday use
$2,565.11 - $3,990.20
Specifications
| Voltage | 120 V |
|---|---|
| Includes | In-Use Cover |
| Safety Features | SmartRate™, SmartHeat™, SmartLink™, SmartPresence™, SafetyHeat™ |
| Stirring Features | 60-1600 rpm |
| Controller Type | Digital |
| Catalog Number | Mfr. No. | Top Plate Material | Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Top Plate Material | Size | Price | Quantity & Availability | ||||
|
01922005
|
OHAUS™
30500600 |
Ceramic | 7 x 7 in. |
Each for $2,850.18
|
|
||||
|
01922006
|
OHAUS™
30500610 |
Ceramic | 10 x 10 in. |
Each for $3,990.20
|
|
||||
|
01922007
|
OHAUS™
30500620 |
Aluminum | 5.3 in. dia. |
Each for $2,565.11
|
|
||||
Description
- Ohaus™ Guardian 7000™ Hotplate Stirrers are designed with outstanding safety features and superior heating and mixing performance
- Channels spills away from internal components and the angled glass control panel
- Bright LCD display includes intuitive icons, temperature, speed and time settings
- Designed to monitor performance from across the lab
Safety Features:
- SmartRate™- Enables user to select fast or slow temperature and speed ramp rates for precise sample control
- SmartHeat™- Safely control and monitor the maximum temperature preventing overheating of sensitive samples
- SmartLink™- Safely shuts off the heating function if the bluetooth link is broken
- SmartHousing™- Stays cool to the touch and is chemical-resistant
- SmartPresence™- Exclusive proximity sensor technology recognizes nearby users and safely turns off hotplate if none are detected
- SafetyHeat™- Industry-leading internal protection system to assure safety in heating applications with dual monitoring of system health
Specifications
| 120 V | |
| SmartRate™, SmartHeat™, SmartLink™, SmartPresence™, SafetyHeat™ | |
| Digital | |
| 50/60 Hz | |
| Square | |
| 1 |
| In-Use Cover | |
| 60-1600 rpm | |
| 5°-40°C, 80% RH, Non-Condensing | |
| Stirring Hotplate | |
| US | |
| 2 Years |