missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec GSR Collection Kit, 12 Swab
Description
Construction
- (1) Tamper-evident, pre-sealed kit envelope
- Kit instruction sheet
- (1) Gunshot residue analysis information form
- (1) Pair of nitrile barrier gloves
- (1) Resealable bag containing (12) cotton-tipped, plastic shaft swabs
- (1) 3 mL dispenser containing a 5% Nitric acid Solution
- (1) Control tube and cap
- (1) Cartridge case tube and cap
- (1) Right back, right palm, left back, and left palm tubes and caps
- (1) Tamper-evident police evidence seal for resealing kit after evidence collection
Dimensions
- Envelope: 6 L x 9 W in.
- Resealable Bag: 2 L x 3 W in.
Quantity
- 10 per case
Specifications
Specifications
| Dimensions (L x W) | 6 x 9 in. |
| Product Type | GSR Collection Kit |
| Quantity | 10/Cs. |