missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Venturi Tubes

Catalog No. S41460A
Encompass
Change view
Click to view available options
Overall Length (English):
8.66 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
S41460A 8.66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41460A Supplier GSC Go Science Crazy Supplier No. 2201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Manometer

Unit demonstrating Bernoulli's law.

  • Commonly used in fluid flow meters
  • Made of glass and has three side connecting tubes for attaching a manometer, which is included
  • When the tube is filled with a liquid, it demonstrates relative pressure at significant points of the tube when gas flows through it
  • Manometer legs are made out of 10mm glass and 165mm long x 100mm across

Order Info

The tube is approximately 22cm long, 2cm in diameter at the wide ends, and narrows in the center to 10cm

Specifications

Material Glass
Overall Length (English) 8.66 in.
Overall Length (Metric) 220 mm
Product Type Venturi Tube