missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Lung Plastic Apparatus

Catalog No. S41448B
Change view
Click to view available options
Height (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S41448B 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41448B Supplier GSC Go Science Crazy Supplier No. 120310

Demonstrates function of lung through relaxation and contraction of diaphragm muscle.

  • Two balloons attached to a Y-shaped connecting tube represents the lungs
  • Chest cavity is simulated by half-gallon plastic bell jar
  • Strong rubber sheet is used to perform the function of the diaphragm
  • As the diaphragm is pulled down, the atmospheric pressure is lowered in the plastic chamber which inflates the lungs (balloons)
  • When diaphragm is released the lungs deflate
  • Approximate size 8 dia. x 8 in. H, weight 1.5 lb.

Specifications

For Use With (Application) Demonstrate function of lung through relaxation and contraction of diaphragm muscle
Height (English) 8 in.
Height (Metric) 20.32 cm
Includes Two balloons are attached to a glass Y-tube , chest cavity is a Plastic bell jar, rubber sheet, instructions included
Material Plastic
Weight (English) 1.5 lb.
Weight (Metric) 0.68 kg
Product Type Plastic Lung Apparatus