missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Latex Tubing

Latex tubing with 1.6mm thick wall.

$179.15

Specifications

Material Latex
Thickness (English) 0.062 in.
Thickness (Metric) 1.6 mm
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
S50616A
View Documents Promotion Details
GSC Go Science Crazy
TUBING604144
4.8 mm
Pack of 36 Each for $179.15
Only null left
 
Description

Description

  • Length: 3.6m (11.8 ft.)

Specifications

Specifications

Latex
0.062 in.
1.6 mm
Videos
SDS
Documents

Documents