missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GSC Go Science Crazy Eudiometers
Description
- Capacity: 50 to 100mL
- Subdivisions at 0.1 to 0.2mL
Specifications
Specifications
| For Use With (Application) | Measure the volume of gas produced or consumed in a chemical reaction |
| Includes | Two platinum electrodes |
| Capacity (Metric) | 50 mL w/ subdivisions at 0.1 mL |
| Product Type | Eudiometer |