missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Eudiometers

Catalog No. S32356
Change view
Click to view available options
Capacity (Metric):
100 mL w/ subdivisions at 0.2 mL
50 mL w/ subdivisions at 0.1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S32356 100 mL w/ subdivisions at 0.2 mL
S32353 50 mL w/ subdivisions at 0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S32356 Supplier GSC Go Science Crazy Supplier No. GIG 503 2

Measures change in volume of gas mixture following a physical or chemical change.

  • Capacity: 50 to 100mL
  • Subdivisions at 0.1 to 0.2mL

Specifications

For Use With (Application) Measure the volume of gas produced or consumed in a chemical reaction
Includes Two platinum electrodes
Capacity (Metric) 100 mL w/ subdivisions at 0.2 mL
Product Type Eudiometer