missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Burettes with Glass Stopcocks

Catalog No. S32242A
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S32242A 50 mL
S32243A 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S32242A Supplier GSC Go Science Crazy Supplier No. 93802

Glass burette with ground glass stockcocks.

  • Permanent and accurate graduation lines subdivided at 0.1mL
  • Capacity: 25 to 100mL
  • Class B

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduations 0.1 mL
Includes Straight Borosilicate Glass Stopcock
Stopcock Straight
Stopcock Material Glass
Type Automatic Buret