missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Mobile Stand for Growth Chamber

Catalog No. S530961MF
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S530961MF Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S530961MF Supplier Thermo Scientific™ Supplier No. 846 12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sturdy mobile stand for Thermo Scientific growth chamber.

Specifications

Product Type Mobile Chamber Stand
Dimensions (L x W) 134.6 x 81.3 x 59.7 cm (53 x 32 x 23.5 in.)
Width (English) 53 in.
Width (Metric) 134.6 cm
Height (English) 32 in.
Height (Metric) 81.2 cm
Depth (English) 23.5 in.
Depth (Metric) 59.6 cm
For Use With (Application) Botanical and agricultural research applications including seed germination studies, plant pathology, plant tissue Culture studies and plant genetic research
Quantity Each