missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Group Lock Box, Yellow

Catalog No. 19104094
Change view
Click to view available options
Color:
Black on Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104094 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104094 Supplier Brady™ Supplier No. 65672

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Group Lock Box, Yellow is made of heavy-duty steel and is powder coated for extra rust resistance. Lock boxes require fewer locks and are lighter than hasps on delicate energry isolating devices like circuit breakers.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Portable Lock Box
Color Black on Yellow
Material Powder-coated Steel
Dimensions (L x W x H) 9.1 x 3.5 x 5.9 in.
Displayed Text LOCK BOX LOCKOUT FOR SAFETY
Height (English) 5.9 in.
Length (English) 9.1 in.
Quantity 1 Ea.
Width (English) 3.5 in.