missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Grips™ Ball and Tape Drivers Gloves
Grips™ Ball and Tape Drivers Gloves have an adjustable wrist strap that prevents particles from entering the glove. For use with farming, fork lift driving, warehousing, and construction.
$38.89 - $38.89
Specifications
| Color | Tan |
|---|---|
| Grade | Premium |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
Description
- Premium quality palomino grain cowhide with lanolin
- Ball and tape adjustable wrist closure keeps dirt and debris out
- Gunn cut
- Straight thumb
- Bound hem
Specifications
| Tan | |
| Specific | |
| Driver Gloves | |
| Open | |
| Straight |
| Premium | |
| Grain Cowhide Leather | |
| Gunn | |
| 1178 |