missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Gripper-Front Spun Polyester Pocketless Butcher Coat with Knit Cuffs
This Pocketless Butcher Coat's lined, lapel collar provides a professional look and its knit cuffs will stay tight around your wrist to keep you warm. Plus, this coatâs six-gripper front makes it easy to take on and off while conforming to food industry standards.
$42.59 - $42.59
Specifications
| Product Type | Butcher Coat |
|---|---|
| Material | Spun Polyester |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Catalog Number | Mfr. No. | Size | Size (English) Chest | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Size (English) Chest | Price | Quantity | ||||
|
19-166-054
|
Red Kap™
KS60WHRGXL |
X-Large | 48 to 50 in. |
Each for $42.59
|
|
||||
Description
- Primary Closure: Snap/Gripper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Plain Weave
- Blend: 100% Polyester
- Closure: Six grippers
- Collar: One-piece, notched lapel
- Cuff: Navy cuffs on navy and light blue coats; white cuffs on white and tan coats
- Length: 44.75 in. (based on size medium - back)
- Pocket: No pockets
- Features:
- No buttons mean fewer repairs and additional protection
- Knit cuffs for additional protection
- No pockets or side vents to help reduce contamination
- 44.75 in. back length based on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Unisex
- Materials: Plain, Polyester
- Brand: Red Kap™
Specifications
| Butcher Coat | |
| White | |
| Knit | |
| Regular | |
| 113.66 cm |
| Spun Polyester | |
| Snaps | |
| 1-piece collar with notched lapel | |
| 44.75 in. |