missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Gridless Freezer Box, PP, No Dividers, Clear; 5/Pk

Catalog No. 03391544
Change view
Click to view available options
Quantity:
5 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03391544 5 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03391544 Supplier Cole-Parmer™ Essentials Supplier No. 0439657

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store non-standard vials, tubes, and containers

  • Use over a wide temperature range: -90°C to 121°C (-130 to 250°F)
  • Grid-less and divider-free to store vials, tubes, and containers that won't fit in typical storage boxes
  • Inspect, reference, and identify samples through the clear lid
  • Label or mark boxes on the white top portion
  • Box bottom is vented for flow and temperature uniformity

Specifications

Color White
Material Polypropylene
Shape Square
Type Cryo Box
For Use With (Application) Stores Larger Tubes (Lying Flat) and Laboratory Vials
Quantity 5 Pack
Dimensions (L x W x H) 13.2 x 13.2 x 5 cm (5.2 x 5.2 x 2 in.)
Length (English) 5.2 in.
Length (Metric) 13.2 cm
Width (English) 5.2 in.
Width (Metric) 13.2 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less