missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grey Phenolic Work Surface

Catalog No. p-7114193
Change view
Click to view available options
Depth (English):
1 in.
30 in.
Width (English):
36 in.
48 in.
60 in.
72 in.
96 in.
Product Type:
Work Surface
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English) Product Type
06000378 30 in. 36 in. Work Surface
06000379 30 in. 48 in. Work Surface
06000380 30 in. 60 in. Work Surface
06000381 30 in. 72 in. Work Surface
06000382 30 in. 96 in. Work Surface
06000385 1 in. 96 in. Work Surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000378
Only null left

Fisherbrand™ Phenolic Work Surface is a chemically resistant, one-inch thick grey Phenolic top.

  • Front edge finished, all other edges are square
  • Curb must be ordered separately

Specifications

Product Type Work Surface
Height (English) 1 in.
Width (Metric) 91.4 cm
Depth (Metric) 76.2 cm
Width (English) 36 in.
Depth (English) 30 in.
Height (Metric) 2.5 cm
Color Gray
Material Phenolic