missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Blood Collection Tubes

Catalog No. p-4554851
Change view
Click to view available options
Capacity (Metric):
6 mL
9 mL
Closure Color:
Pink
White/Black
Additive:
K2 EDTA
No Additive
Tube Size:
13 × 100 mm
16 × 100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Additive Tube Size
22040280 6 mL Pink K2 EDTA 13 × 100 mm
22040284 9 mL White/Black No Additive 16 × 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22040280 Supplier Greiner Bio-One Supplier No. 456279
Only null left

Can be used for CSF determinations

 

Polyethylene Therephthalate

 

Specifications

Product Type Evacuated Blood Collection Tube
Additive K2 EDTA
Capacity (Metric) 6 mL
Closure Color Pink
Tube Size 13 × 100 mm
For Use With (Application) Blood collection