missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Blood Collection Tubes
Description
Can be used for CSF determinations
- No additive tubes
- Polyethylene Therephthalate
- Come in a variety of sizes
Specifications
Specifications
| Product Type | Evacuated Blood Collection Tube |
| Additive | None |
| Closure Type | Non-ridged Pull Cap |
| Capacity (Metric) | 9 mL |
| Closure Color | White/Black |
| Tube Size | 16 x 100 mm |
| For Use With (Application) | Blood collection |