missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Lithium Heparin Tubes

Catalog No. 22040104
Change view
Click to view available options
Capacity (Metric):
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22040104 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22040104 Supplier Greiner Bio-One Supplier No. 454244

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Plasma Lithium Heparin Blood Collection Tube
Material PET
Capacity (Metric) 3 mL
Diameter (Metric) Inner 13 mm
For Use With (Application) For Blood collection
Length (Metric) 75 mm
Length (English) 2.95 in.
Certifications/Compliance CE