missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Glycolytic Inhibitor Tubes

Catalog No. 22040156
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
5.5 mL
Closure Color:
Gray with Black Ring
Gray with White Ring
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
22040156 5.5 mL Gray with Black Ring
22040094 2 mL Gray with White Ring
22040207 4 mL Gray with Black Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22040156 Supplier Greiner Bio-One Supplier No. 456020
Only null left

Suitable for analysis of blood glucose and lactate.

  • Contain an anticoagulant and a stabilizer: potassium oxalate and sodium fluoride
  • Clear as glass with equal or better performance
  • Molded to be virtually unbreakable, providing a better level of safety than glass
  • Tubes have an 18-month shelf life from the date of manufacture
  • Nonscrew Safety Pull Caps remove with a gentle pull

Specifications

Closure Type Safety Pull Cap
Capacity (Metric) 5.5 mL
Closure Color Gray with Black Ring