missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Plasma Tubes with Lithium Heparin and Gel

Catalog No. 22040543
Change view
Click to view available options
Capacity (Metric):
3 mL
3.5 mL
5 mL
8 mL
Tube Size:
13 x 75 mm
13 x 100 mm
16 x 100 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Tube Size
22040543 3 mL 13 x 75 mm
22040534 3.5 mL 13 x 100 mm
22040539 3.5 mL 13 x 75 mm
22040540 5 mL 13 x 100 mm
22040530 8 mL 16 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22040543 Supplier Greiner Bio-One Supplier No. 454247P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For determinations in clinical chemistry and immunochemistry. Greiner Bio-One Plasma Tubes with Lithium Heparin and Gel includes a safety pull cap.

Plasma stability in a spun tube.

  • Interior tube wall is coated with lithium heparin, an anticoagulant that binds antithrombins to block the coagulation cascade producing a plasma sample
  • Contain a barrier gel in the tube that moves upward to form a stable barrier separating plasma from cells during centrifugation; plasma may be aspirated directly from the tube eliminating the need for transfer
  • Clear as glass with equal or better performance
  • Molded to be virtually unbreakable, providing a better level of safety than glass
  • Tubes have an 18-month shelf life from the date of manufacture
  • Nonscrew Safety Pull Caps can be removed with a gentle pull

Specifications

Additive Lithium Heparin
Closure Type Safety Pull Cap
Capacity (Metric) 3 mL
Closure Color Green with Yellow Ring
Tube Size 13 x 75 mm