missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Green Monkey Nitrile 6 mil Gloves
Landfill Biodegradable Green Monkey Nitrile Gloves engineered with Reclaim™ technology use a unique formulation but maintain the same physical properties as regular nitrile. Orange heavyweight nitrile, powder-free, 6 mil thickness, 9.5 in. rolled cuff, sure-grip textured pattern.
Supplier: Watson Gloves 5557PFX
Description
- 6 mil heavyweight nitrile glove uses Reclaim™ additive to enhance biodegradability of glove once in landfill conditions while maintaining the same physical properties as regular nitrile
- Orange, powder-free, heavyweight nitrile offers exceptionally durable strength with superior abrasion and puncture resistance
- Chemically resistant to oils, solvents and grease
- 9.5 in. rolled cuff for greater strength and higher wrist protection
- Textured pattern provides a sure-grip in oily and wet applications
- 50 gloves/dispenser
- Will fully degrade in 10 years in moderate landfill conditions (ASTM D5526) compared to 200 years for regular disposable gloves. The gloves show up to 26.5% biodegradation in 390 days. Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
| ASTM D5526 | |
| Industrial | |
| Orange | |
| Fully Textured | |
| 0.1524 mm | |
| Nitrile | |
| 0.1524 mm | |
| Nitrile Gloves | |
| Non-sterile | |
| 0.1524 mm | |
| 9 in. |
| No | |
| 4 | |
| Single-use | |
| 6 mil | |
| Yes | |
| 6 mil | |
| Powder Free | |
| X-Large | |
| 6 mil | |
| Rolled | |
| 22 cm |