missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Green Monkey Nitrile 4 mil Gloves

Landfill Biodegradable Green Monkey Nitrile Gloves engineered with Reclaim™ technology use a unique formulation, but maintain the same physical properties as regular nitrile.

Supplier:  Watson Gloves 5559PFX

 View more versions of this product

Catalog No. 17-099-971


Only null left
Explore available promotions

Description

Description

  • 4 mil nitrile glove uses Reclaim™ additive to enhance biodegradability of the glove once in landfill conditions while maintaining the same physical properties as regular nitrile
  • Forest green, powder-free nitrile offers superior strength with excellent resistance to punctures and tears, chemically resistant to oils, solvents and grease
  • 9.5 in. rolled cuff prevents liquid from getting inside the glove and adds extra strength to the cuff
  • Lightly textured pattern provides a sure-grip in oily and wet applications
  • 100 gloves/dispenser
  • Will fully degrade in 10 years in moderate landfill conditions (ASTM D5526) compared to 200 years for regular disposable gloves. The gloves show up to 26.5% biodegradation in 390 days. Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications

Specifications

ASTM D5526
Industrial
Green
Smooth
0.1016 mm
Nitrile
0.1016 mm
Nitrile Gloves
Non-sterile
0.1016 mm
9 in.
No
4
Single-use
4 mil
Yes
4 mil
Powder Free
X-Large
4 mil
Rolled
22 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions