missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Green Monkey Nitrile 4 mil Gloves
Landfill Biodegradable Green Monkey Nitrile Gloves engineered with Reclaim™ technology use a unique formulation, but maintain the same physical properties as regular nitrile.
Supplier: Watson Gloves 5559PFM
Description
- 4 mil nitrile glove uses Reclaim™ additive to enhance biodegradability of the glove once in landfill conditions while maintaining the same physical properties as regular nitrile
- Forest green, powder-free nitrile offers superior strength with excellent resistance to punctures and tears, chemically resistant to oils, solvents and grease
- 9.5 in. rolled cuff prevents liquid from getting inside the glove and adds extra strength to the cuff
- Lightly textured pattern provides a sure-grip in oily and wet applications
- 100 gloves/dispenser
- Will fully degrade in 10 years in moderate landfill conditions (ASTM D5526) compared to 200 years for regular disposable gloves. The gloves show up to 26.5% biodegradation in 390 days. Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
| ASTM D5526 | |
| Industrial | |
| Green | |
| Smooth | |
| 0.1016 mm | |
| Nitrile | |
| 0.1016 mm | |
| Nitrile Gloves | |
| Non-sterile | |
| 0.1016 mm | |
| 9 in. |
| No | |
| 4 | |
| Single-use | |
| 4 mil | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Medium | |
| 4 mil | |
| Rolled | |
| 22 cm |