missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Green Cellulose Sterilization Wrap

Catalog No. 17200179
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
2 x 2 in.
3 x 3 in.
4 x 4 in.
6 x 6 in.
7 x 7 in.
8 x 8 in.
9 x 9 in.
12 x 12 in.
15 x 15 in.
18 x 18 in.
20 x 20 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
45 x 45 in.
48 x 45 in.
48 x 48 in.
54 x 54 in.
60 x 60 in.
72 x 54 in.
80 x 60 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17200179 4 x 4 in.
17200176 1.5 x 1.5 in.
17200177 2 x 2 in.
17200178 3 x 3 in.
17200180 6 x 6 in.
17200181 7 x 7 in.
17200182 8 x 8 in.
17200183 9 x 9 in.
17200184 12 x 12 in.
17200185 15 x 15 in.
17200186 18 x 18 in.
17200187 20 x 20 in.
17200188 24 x 24 in.
17200189 30 x 30 in.
17200190 36 x 36 in.
17200191 40 x 40 in.
17200192 45 x 45 in.
17200193 48 x 45 in.
17200194 48 x 48 in.
17200195 54 x 54 in.
17200196 72 x 54 in.
17200197 60 x 60 in.
17200198 80 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 17200179 Supplier Keystone Cleanroom Products Supplier No. GHDSHEET0404
Only null left

When secured with autoclave tape or elasticized bands, these green GHD wrappers provide an effective microbial barrier from external sources of contamination.

  • Designed for steam sterilization; but also compatible with ETO or gamma irradiation
  • Treated to impart water and alcohol repellency
  • Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
  • Sufficient microbial barrier
  • Superior bacterial barrier properties compared to linen
  • Sterilization tapes adhere firmly and remove easily
  • Ideal choice for light trays, small basins and towels
  • Resists tearing and punctures
  • Does not contain any natural latex rubber
  • Processed and packaged in ISO certified cleanrooms

Specifications

Basis Weight 57 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Green
Disposable Single-use
For Use With (Application) Steam, gamma or EtO Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 4 x 4 in.
Length (English) 4 in.
Width (English) 4 in.
Product Type Sterilization Wrap (Heavy-duty)
Length (Metric) 10.2 cm
Width (Metric) 10.2 cm
Show More Show Less