missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gray Coated Tyvek Equipment Cover, with Elastic

Catalog No. 296369381
Change view
Click to view available options
Dimensions (L x W):
122 x 71 cm (48 x 28 in.)
132 x 102 cm (52 x 40 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296369381 132 x 102 cm (52 x 40 in.)
17010184 122 x 71 cm (48 x 28 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296369381 Supplier Keystone Cleanroom Products Supplier No. COVGTVK524048

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gray Tyvek GMP covers block UV light, which can damage light sensitive biotech products.

  • Manufactured and packaged in a controlled cleanroom environment
  • Packaged 1 per labeled poly bag with Lot # and DOM
  • Blocks UV Light
  • Reduces labor costs
  • Simplifies the conformance to SOP's
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Certificates of Conformance sent with each shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Elastic
Color Gray
Disposable Reusable
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Thickness (English) 7.4 mil
Dimensions (L x W) 132 x 102 cm (52 x 40 in.)
Length (English) 52 in.
Width (English) 40 in.
Height (English) 48 in.
Height (Metric) 122 cm
Product Type Cover
Length (Metric) 132.1 cm
Width (Metric) 101.6 cm
Thickness (Metric) 0.19 mm
Show More Show Less