missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Graphsphere™ Adsorbent, Matrix Graphsphere™ 2016, 60-80 mesh

Catalog No. 111005384
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111005384 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005384 Supplier MilliporeSigma™ Supelco™ Supplier No. 11021U

Formally Carboxen™ 1016

A spherical graphitized polymer carbon (SGPC) has an innovative structure; a porous or non-porous core (the carbon framework that remains after pyrolysis of polymeric precursor), and a graphitized shell of a controlled thickness. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These amorphous/graphitic adsorbents are:. Spherical (better packed bed performance than granular particles). Hard and non-friable (pack well, will not break). Used for molecules with an analyte size relative to C5-C12 n-alkanes. Hydrophobic (can be used in high humidity environments)Generally, SGPC adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to graphitized carbon black (GCB) adsorbents. Supelco's Graphsphere™ products are a type of SGPC adsorbent. They are great alternatives to GCB adsorbents (which are granular and friable).

Specifications

Particle Size 60/80 Mesh
Packaging Bottle
Quantity 10 g
Surface Area (Metric) ˜75 m2/g
Product Line Graphsphere
Density ˜0.41 g/mL (free fall density)

Graphsphere is a trademark of Sigma-Aldrich Co. LLC