Learn More
Graphite electrode, counter-flat top, 3.05mm dia, 38.10 mm long, 99.9995% (metals basis), Thermo Scientific Chemicals
Description
It is used as homogeneous catalysts. They are widely used in electric arc furnaces (EAF) and ladle furnaces (LF) for the melting of steel, non-ferrous metals and some non-metallic minerals. Graphite is used widely as an engineering material over a variety of applications. Applications include piston rings, thrust bearings, journal bearings and vanes. Carbon based seals are used in the shafts and fuel pumps of many aircraft jet engines.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Chemical Name or Material | Graphite electrode |
| Packaging | Tube |
| Quantity | 100 Pc. |
| Solubility Information | Insoluble in water. |
| Percent Purity | 99.9995% |
RUO – Research Use Only