missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions GraphEx™ ANSI Level A6 Cut-Resistant and 6 Abrasion-Resistant Gloves with AxiFybr™

Catalog No. 17441139
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441139 Small
17441140 Medium
17441141 Large
17441142 X-Large
17441143 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441139 Supplier SW Sustainability Solutions Supplier No. G662002
Only null left

Proprietary AxiFybr yarn is engineered at the molecular level enabling GraphEx products to provide the highest level of cut protection with improved comfort, fit, and flexibility.

  • Even at advanced abrasion levels, these are touch screen compatible.
  • Proprietary yarn technology is 45% stronger and 21% more cut-resistant without sacrificing fit or comfort.
  • Hi-Vis cuff provides instant indication of specific cut level and size from a distance.

Specifications

Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Coated Area Palm
Construction Seamless Knit
Cuff Material AxiFybr
Coating Material Nitrile
Color Gray, Black
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free Yes
Material Nitrile, AxiFybr
Product Type Cut- and Abrasion-resistant Glove
Size Small
EN388 Standard EN388:4X43F
For Use With (Application) Mechanical Applications
Gender Unisex
Glove Cuff Color Hi-vis
Glove Cuff Style Knit
Grip Design Sandpatch
Liner Material AxiFybr
Lining Seamless Lining
Model G662002
Puncture Rating ANSI/ISEA 105-16 Level 4
Series G66200
Thumb Style Straight
Yarn Gauge 13 G
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less