missing translation for 'onlineSavingsMsg'
Learn More

Sigma-Aldrich Gram′s Iodine Solution

Catalog No. 01288043
Change view
Click to view available options
Quantity:
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01288043 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01288043 Supplier Sigma-Aldrich Supplier No. HT902321L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use in the Gram staining process for microbiology purposes.

Used as a kit component in Gram Stain Procedure (Sigma Procedure HT90)

  • Iodine, 0.33%, and potassium iodide, 0.66%
  • Form: solution
  • Shelf life: expiry date on the label
  • IVD: for in vitro diagnostic use
  • Applications: hematology and histology
  • Storage temperature: room temperature

Specifications

Quantity 4 L
Product Type Gram Iodine