missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gram's Iodine, dilute Lugol's Iodine, Ricca Chemical
For Gram Staining
$46.91 - $147.16
Specifications
| Type | Gram Iodine, Lugol's Iodine |
|---|---|
| Color | Brown |
| Packaging Type | Amber Glass Bottle |
| Catalog Number | Mfr. No. | Quantity | Packaging Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Packaging Type | Price | Quantity | ||||
|
R3450000100
|
Ricca Chemical Company
R3450000100C |
100 mL | Amber Glass Bottle |
N/A
|
|
||||
|
3450-16
|
Ricca Chemical Company
345016 |
500 mL | Amber Glass Bottle |
N/A
|
|
||||
Description
- For Gram Staining
Specifications
| Gram Iodine, Lugol's Iodine | |
| Brown | |
| Amber Glass Bottle |