missing translation for 'onlineSavingsMsg'
Learn More

Feather™ Stainless-Steel Blades for Dissecting Knife Handles

Catalog No. 089165A
Change view
Click to view available options
Size:
# 10
# 11
# 12
# 15
# 20
# 21
# 22
# 23
For Use With (Equipment):
For Handle # 3, # 5, # 7
For Handle # 4, # 6
Length (English):
1.37 in.
1.56 in.
1.75 in.
1.94 in.
2.18 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size For Use With (Equipment) Length (English)
089165A # 10 For Handle # 3, # 5, # 7 1.56 in.
089185A # 20 For Handle # 4, # 6 1.56 in.
089165C # 12 For Handle # 3, # 5, # 7 1.37 in.
089185D # 23 For Handle # 4, # 6 1.75 in.
089165B # 11 For Handle # 3, # 5, # 7 1.56 in.
089185B # 21 For Handle # 4, # 6 1.94 in.
089185C # 22 For Handle # 4, # 6 2.18 in.
089165D # 15 For Handle # 3, # 5, # 7 1.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 089165A Supplier Feather™ Supplier No. NO. 10
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Exceptionally strong and uniformly sharp

  • Surgical quality
  • Sterile
  • Individually foil-wrapped

Specifications

Blade Material Stainless Steel
Product Type Blade
Size # 10
Length (English) 1.56 in.
Length (Metric) 4 cm
For Use With (Equipment) For Handle # 3, # 5, # 7
Sterility Sterile