missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Low Form Borosilicate Glass Beakers
These low form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability.
Supplier: Eisco™ CH0126N
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility (not available for 5 mL and 10 mL sizes)
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Low form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Chemical durability | |
| Glass Beakers | |
| Autoclavable | |
| Low Form |
| Borosilicate Glass | |
| Non-sterile | |
| Reusable |
Specifications
| 169 oz. | |
| Chemical durability | |
| 166 mm | |
| 5000 mL | |
| Holding liquids | |
| 31.3 cm | |
| 1 | |
| 7 in. | |
| Non-sterile | |
| Reusable | |
| White Graduated Scale |
| Clear | |
| 6.69 in. | |
| 170 mm | |
| Borosilicate Glass | |
| 10.6 in. | |
| 23.9 cm | |
| Glass Beakers | |
| 23.9 cm | |
| Autoclavable | |
| Yes | |
| Low Form |