missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Low Form Borosilicate Glass Beakers

Catalog No. S39780
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39780 5 mL
S40887 150 mL
S27520 800 mL
S39781 10 mL
S40888 600 mL
S39782 25 mL
S40889 5000 mL
S15437 50 mL
S15438 100 mL
S15439 250 mL
S15440 400 mL
S15441 500 mL
S15442 1000 mL
S15443 2000 mL
S39783 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S39780 Supplier Eisco™ Supplier No. CH0126A

These low form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability.

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility (not available for 5mL and 10mL sizes)
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Low form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 0.16 oz.
Color Clear
Description Chemical durability
Diameter (English) Outer 0.86 in.
Diameter (Metric) Inner 20.8 mm
Diameter (Metric) Outer 22 mm
Capacity (Metric) 5 mL
Material Borosilicate Glass
For Use With (Application) Solution Preparation
Height (English) 1.2 in.
Height (Metric) 3 cm
Length (Metric) 2.28 cm
Quantity 1
Type Glass Beakers
Width (English) .9 in.
Width (Metric) 2.28 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale White Scale
Style Low Form
Show More Show Less