missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Graduated Transfer Pipets

Catalog No. 21381309
Change view
Click to view available options
Bulb Draw (Metric):
0.9 mL
1.8 mL
2 mL
2.2 mL
3.2 mL
3.4 mL
3.5 mL
5 mL
Length (Metric):
115 mm
140 mm
145 mm
148 mm
150 mm
155 mm
215 mm
Packaging Type:
10/Pk., 10 Pk/Bag, 4 Bags/Cs.
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bulb Draw (Metric) Length (Metric) Packaging Type
21381309 3.5 mL 148 mm 500/Pk., 10 Pk/Cs.
21381308 3.5 mL 148 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381306 3.2 mL 155 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381303 3.2 mL 155 mm 10/Pk., 10 Pk/Bag, 4 Bags/Cs.
21381302 3.2 mL 155 mm 20/Pk., 20 Pk/Cs.
21381295 0.9 mL 115 mm 500/Pk., 10 Pk/Cs.
21381294 0.9 mL 115 mm Individually Wrapped, 100/Pk., 5 Pk/Cs.
21381293 0.9 mL 115 mm 20/Pk., 25 Pk/Cs.
21381291 3.4 mL 150 mm 500/Pk., 10 Pk/Cs.
21381290 3.4 mL 150 mm 20/Pk., 20 Pk/Cs.
21381289 3.4 mL 150 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381288 3.4 mL 145 mm 500/Pk., 10 Pk/Cs.
21381287 2.2 mL 140 mm 500/Pk., 10 Pk/Cs.
21381286 2.2 mL 140 mm 20/Pk., 20 Pk/Cs.
21381285 3.4 mL 145 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381284 1.8 mL 155 mm 500/Pk., 10 Pk/Cs.
21381283 1.8 mL 155 mm Individually Wrapped, 100/Pk., 5 Pk/Cs.
21381282 1.8 mL 155 mm 20/Pk., 25 Pk/Cs.
21381281 2 mL 155 mm 500/Pk., 10 Pk/Cs.
21381280 2.2 mL 140 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381279 3.4 mL 145 mm 10/Pk., 10 Pk/Bag, 4 Bags/Cs.
21381278 3.4 mL 145 mm 20/Pk., 20 Pk/Cs.
21381260 1.8 mL 150 mm 500/Pk., 10 Pk/Cs.
21381243 5 mL 215 mm 250/Pk., 10 Pk/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 21381309 Supplier Globe Scientific Supplier No. GLB135010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Graduated transfer pipets are designed for measurements, these pipets feature molded-in graduation marks that will never fade or wash off.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 3.5 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 21
Graduated Yes
Graduations 3 mL
Length (English) 5.8 in.
Packaging Type 500/Pk., 10 Pk/Cs.
Color Natural
Volume (Metric) 7.5 mL
Length (Metric) 148 mm
Type Graduated Transfer Pipet
Disposable Single-use
Show More Show Less