missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Graduated PMP Cylinders
VITLAB™ polymethylpentene graduated cylinders, certified Class A to DIN 12681 and ISO 6706
$109.19 - $278.00
Specifications
| Material | PMP |
|---|---|
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | Class A |
| Calibration | To Contain |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
14-379-140
|
BRANDTECH™ VITLAB™
65204 |
N/A
|
|
||||||
|
14-379-142
|
BRANDTECH™ VITLAB™
64904 |
N/A
|
|
||||||
Description
- Molded graduations with ring marks at major increments
- Imprinted lot and year
- Supplied certificate includes mean test value and lot
Specifications
| PMP | |
| Class A | |
| Autoclavable | |
| Hexagonal |
| DIN 12681, ISO 6706 | |
| To Contain | |
| Round | |
| Graduated Cylinder |