missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders, ASTM

Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
- Autoclavable
Specifications
Specifications
| Tolerance Metric | ±3 mL |
| Diameter (Metric) Inside | 63 mm |
| Base Type | Hexagonal |
| Certifications/Compliance | ASTM E1272 |
| Type | Graduated Measuring Cylinder |
| Scale Color | Blue |
| Class | Class A |
| Shape | Round |
| Height (English) | 18 in. |
| Material | Borosilicate Glass |
| Show More |