missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders, ASTM

Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
- Autoclavable
Specifications
Specifications
| Tolerance Metric | ±0.17 mL |
| Type | Graduated Measuring Cylinder |
| Class | Class A |
| Scale Color | Blue |
| Shape | Round |
| Height (English) | 7 in. |
| Certifications/Compliance | ASTM E1272 |
| Base Type | Hexagonal |
| Material | Borosilicate Glass |
| Capacity (Metric) | 25 mL |
| Show More |