missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Glass Graduated Cylinders, ASTM
GREENER_CHOICE

Catalog No. p-7122734
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Scale Color:
Blue
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Scale Color
S88424 5 mL Blue
S24502 10 mL Blue
S24503 25 mL Blue
S24504 50 mL Blue
S24505 100 mL Blue
S24506 250 mL Blue
S24507 500 mL Blue
S24508 1000 mL Blue
S27914 2000 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S88424 Supplier Eisco™ Supplier No. CH0341A05BL
Only null left

Eisco™ Glass Graduated Cylinders feature a hexagonal base, printed graduations, and spout.

  • Made from high quality borosilicate 3.3 glass
  • Hexagonal base for extra stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to ASTM E1272 standard
  • Autoclavable

Specifications

Scale Color Blue
Base Type Hexagonal
Height (English) 4 in.
Tolerance Metric ±0.1 mL
Height (Metric) 5.9 cm
Shape Round
Type Graduated Measuring Cylinder
Certifications/Compliance ASTM E1272
Class Class A
Material Borosilicate Glass
Capacity (Metric) 5 mL
For Use With (Application) Measuring Liquids
Graduations 0.1 mL
Autoclavable Autoclavable
Capacity 5 mL
Subdivision 0.1 mL
Show More Show Less