missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders, ASTM

Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
- Autoclavable
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 2000 mL |
| Graduations | 20 mL |
| Autoclavable | Autoclavable |
| Base Type | Hexagonal |
| Scale Color | Blue |
| Class | Class A |
| Height (English) | 22.25 in. |
| Height (Metric) | 56.5 cm |
| Certifications/Compliance | ASTM E1272 |
| Show More |