missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Glass Graduated Cylinders, ASTM
GREENER_CHOICE

Catalog No. S24506
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Scale Color:
Blue
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Scale Color
S24506 250 mL Blue
S88424 5 mL Blue
S24502 10 mL Blue
S24503 25 mL Blue
S24504 50 mL Blue
S24505 100 mL Blue
S24507 500 mL Blue
S24508 1000 mL Blue
S27914 2000 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S24506 Supplier Eisco™ Supplier No. CH0341EBL
Edge

Eisco™ Glass Graduated Cylinders feature a hexagonal base, printed graduations, and spout.

  • Made from high quality borosilicate 3.3 glass
  • Hexagonal base for extra stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to ASTM E1272 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 250 mL
Graduations 2 mL
Autoclavable Autoclavable
Subdivision 2.0mL
Calibration To Contain
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class A
Height (English) 12 in.
Certifications/Compliance ASTM E1272
Tolerance ±1 mL
Product Type Graduated Measuring Cylinder
Show More Show Less