missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders, ASTM

Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
- Autoclavable
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 50 mL |
| For Use With (Application) | Professional Laboratories, But Is an Ideal Choice for Science Classrooms and Household Use |
| Graduations | 1 mL |
| Autoclavable | Autoclavable |
| Subdivision | 1.0mL |
| Calibration | To Contain |
| Base Type | Hexagonal |
| Scale Color | Blue |
| Shape | Round |
| Show More |